Padlock
- Mfr # SDAL-ORG-38ST-008
- Zoro # G225075989
product price:Â
$
14.39
/ea
Key Features
Number of Keys Included
2
Vertical Shackle Clearance
1 1/2 in
Key Type
Keyed Alike
Body Height
1 13/16 in
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-008
- Zoro #
- G225075989
- UPC #
- 888434620021
- Country of Origin
- China
- Item
- Padlock
- Number of Keys Included
- 2
- Vertical Shackle Clearance
- 1 1/2 in
- Key Type
- Keyed Alike
- Minimum Temperature
- -30 Degrees F
- Number of Tumbler Pins
- 6
- Non-Removable Key
- Yes
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Shackle Material Coating
- Chrome-plated
- Body Shape
- Rectangular
- Standards
- OSHA
- Horizontal Shackle Clearance
- 13/16 in
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Key Style
- Standard Pin Tumbler
- Opening Type
- Key
- Labeling
- No Label or Tag
- Shackle Material
- Steel
- Maximum Temperature
- 350 Degrees F
- Control Key Registration Required
- Yes
- For Location
- Indoor, Outdoor
- Padlock Body Material
- Aluminum
- Body Material Coating
- Chrome-plated
- Includes
- (1) Padlock, (2) Keys
- Body Color
- Orange
Dimensions
- Body Height
- 1 13/16 in
- Shackle Height
- 1 1/2 in
- Shackle Diameter
- 1/4 in
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.