Padlock

  • Mfr # SDPL-GRN-38ST-021
  • Zoro # G325075643
product price: 
$
11.49
/ea

Key Features

Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Overall Width
1.5 in
Number of Tumbler Pins
6
Control Key Registration Required
Yes
Standards
OSHA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-021
Zoro #
G325075643
UPC #
888434618158
Country of Origin
China
Item
Padlock
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Number of Tumbler Pins
6
Control Key Registration Required
Yes
Standards
OSHA
Body Material Coating
Chrome-plated
Minimum Temperature
-30 Degrees F
Legend Color
Black, Red, White
Shackle Material Coating
Chrome-plated
Opening Type
Key
Body Color
Green
Resistance Properties
Corrosion Resistant
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Type
Keyed Alike
Shackle Material
Steel
Key Style
Standard Pin Tumbler
Number of Keys Included
1
Header
DANGER/DANGER/PELIGRO/PERIGO
Sign Background Color
White
Body Shape
Rectangular
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
250 Degrees F
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
For Location
Indoor, Outdoor
Labeling
Label Included
Padlock Body Material
Nylon
Non-Removable Key
Yes
Language
English, French, Portuguese, Spanish
Vertical Shackle Clearance
1 1/2 in

Dimensions

Overall Width
1.5 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Overall Height
1.8 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in

Description

Padlock, Body Color Green, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.