Padlock

  • Mfr # SDPL-GRN-38ST-024
  • Zoro # G025075561
product price: 
$
11.49
/ea

Key Features

Horizontal Shackle Clearance
13/16 in
Overall Height
1.8 in
Non-Removable Key
Yes
Labeling
Label Included
Language
English, French, Portuguese, Spanish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-GRN-38ST-024
Zoro #
G025075561
UPC #
888434618189
Country of Origin
China
Item
Lockout Padlock
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Labeling
Label Included
Language
English, French, Portuguese, Spanish
Body Color
Green
Body Material Coating
Chrome-Plated
Number of Keys Included
1
Sign Background Color
White
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Green, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Key Type
Keyed Alike
Key Style
Standard Pin Tumbler
Opening Type
Key
For Location
Indoor, Outdoor
Shackle Material
Steel
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Header
DANGER/DANGER/PELIGRO/PERIGO
Shackle Material Coating
Chrome-plated
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Standards
OSHA
Padlock Body Material
Nylon
Control Key Registration Required
Yes
Legend Color
Black, Red, White
Body Shape
Rectangular
Minimum Temperature
-30 Degrees F
Number of Tumbler Pins
6
Maximum Temperature
250 Degrees F
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant

Dimensions

Overall Height
1.8 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews