Shop BRADY

Padlock

  • Mfr # SDPL-ORG-38ST-004
  • Zoro # G624146570

product price: 
$
10.35
/ea

Key Features

Vertical Shackle Clearance
1 1/2 in
Overall Height
1.8 in
Shackle Height
1 1/2 in
Control Key Registration Required
Yes
Padlock Body Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-004
Zoro #
G624146570
UPC #
888434617731
Country of Origin
China
Item
Lockout Padlock
Vertical Shackle Clearance
1 1/2 in
Control Key Registration Required
Yes
Padlock Body Material
Nylon
Number of Keys Included
1
Resistance Properties
Corrosion Resistant
Standards
OSHA
Body Material Coating
Chrome-Plated
Number of Tumbler Pins
6
Language
English, French, Portuguese, Spanish
Header
DANGER/DANGER/PELIGRO/PERIGO
Shackle Material
Steel
Key Type
Keyed Alike
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Opening Type
Key
Shackle Material Coating
Chrome-plated
Minimum Temperature
-30 Degrees F
Horizontal Shackle Clearance
13/16 in
Labeling
Label Included
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Non-Removable Key
Yes
Body Color
Orange
Maximum Temperature
250 Degrees F

Dimensions

Overall Height
1.8 in
Shackle Height
1 1/2 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Overall Width
1.5 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.