Padlock
- Mfr # SDAL-RED-38ST-040
- Zoro # G524146571
product price:Â
$
12.95
/ea
Key Features
Shackle Material
Steel
For Location
Indoor, Outdoor
Non-Removable Key
Yes
Body Shape
Rectangular
Overall Height
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-RED-38ST-040
- Zoro #
- G524146571
- UPC #
- 888434618592
- Country of Origin
- China
- Item
- Lockout Padlock
- Shackle Material
- Steel
- For Location
- Indoor, Outdoor
- Non-Removable Key
- Yes
- Body Shape
- Rectangular
- Minimum Temperature
- -30 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Maximum Temperature
- 350 Degrees F
- Includes
- (1) Key, (1) Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Key Type
- Keyed Alike
- Opening Type
- Key
- Control Key Registration Required
- Yes
- Shackle Material Coating
- Chrome-plated
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Padlock Body Material
- Aluminum
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Number of Tumbler Pins
- 6
- Body Color
- Red
- Labeling
- No Label or Tag
- Vertical Shackle Clearance
- 1 1/2 in
- Body Material Coating
- Chrome-Plated
- Standards
- OSHA
Dimensions
- Overall Height
- 1.8 in
- Shackle Diameter
- 1/4 in
- Body Thickness
- 3/4 in
- Body Height
- 1 13/16 in
- Body Width
- 1 1/2 in
- Overall Width
- 1.5 in
- Shackle Height
- 1 1/2 in
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.