Shop BRADY

Padlock

  • Mfr # SDPL-ORG-38ST-008
  • Zoro # G724146562

product price: 
$
10.35
/ea

Key Features

Body Color
Orange
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Standards
OSHA
Shackle Material Coating
Chrome-plated
Maximum Temperature
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-008
Zoro #
G724146562
UPC #
888434617779
Country of Origin
China
Item
Lockout Padlock
Body Color
Orange
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Standards
OSHA
Shackle Material Coating
Chrome-plated
Maximum Temperature
250 Degrees F
Shackle Material
Steel
Minimum Temperature
-30 Degrees F
Labeling
Label Included
Non-Removable Key
Yes
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
For Location
Indoor, Outdoor
Padlock Body Material
Nylon
Vertical Shackle Clearance
1 1/2 in
Key Type
Keyed Alike
Number of Tumbler Pins
6
Key Style
Standard Pin Tumbler
Body Material Coating
Chrome-Plated
Language
English, French, Portuguese, Spanish
Resistance Properties
Corrosion Resistant
Number of Keys Included
1
Opening Type
Key
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Shape
Rectangular
Control Key Registration Required
Yes
Header
DANGER/DANGER/PELIGRO/PERIGO
Horizontal Shackle Clearance
13/16 in

Dimensions

Body Width
1 1/2 in
Overall Height
1.8 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.