Padlock

  • Mfr # SDPL-ORG-38ST-014
  • Zoro # G225074715
product price: 
$
11.49
/ea

Key Features

Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Non-Removable Key
Yes
Language
English, French, Portuguese, Spanish
Key Style
Standard Pin Tumbler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-014
Zoro #
G225074715
UPC #
888434617830
Country of Origin
China
Item
Lockout Padlock
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Non-Removable Key
Yes
Language
English, French, Portuguese, Spanish
Key Style
Standard Pin Tumbler
Labeling
Label Included
Number of Keys Included
1
For Location
Indoor, Outdoor
Horizontal Shackle Clearance
13/16 in
Padlock Body Material
Nylon
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Opening Type
Key
Resistance Properties
Corrosion Resistant
Minimum Temperature
-30 Degrees F
Legend Color
Black, Red, White
Key Type
Keyed Alike
Shackle Material
Steel
Sign Background Color
White
Standards
OSHA
Header
DANGER/DANGER/PELIGRO/PERIGO
Control Key Registration Required
Yes
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Body Material Coating
Chrome-Plated
Body Shape
Rectangular
Vertical Shackle Clearance
1 1/2 in
Body Color
Orange
Shackle Material Coating
Chrome-plated

Dimensions

Shackle Height
1 1/2 in
Overall Height
1.8 in
Body Width
1 1/2 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews