Padlock

  • Mfr # SDPL-ORG-38ST-023
  • Zoro # G725075168
product price: 
$
11.49
/ea

Key Features

Legend Color
Black, Red, White
Number of Keys Included
1
Body Shape
Rectangular
Shackle Material
Steel
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-ORG-38ST-023
Zoro #
G725075168
UPC #
888434617922
Country of Origin
China
Item
Padlock
Legend Color
Black, Red, White
Number of Keys Included
1
Body Shape
Rectangular
Shackle Material
Steel
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Non-Removable Key
Yes
Body Material Coating
Chrome-plated
Control Key Registration Required
Yes
Shackle Material Coating
Chrome-plated
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Header
DANGER/DANGER/PELIGRO/PERIGO
Minimum Temperature
-30 Degrees F
Labeling
Label Included
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Padlock Body Material
Nylon
Sign Background Color
White
Key Style
Standard Pin Tumbler
Number of Tumbler Pins
6
Key Type
Keyed Alike
Body Color
Orange
Language
English, French, Portuguese, Spanish
Vertical Shackle Clearance
1 1/2 in
Standards
OSHA
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Opening Type
Key
For Location
Indoor, Outdoor
Horizontal Shackle Clearance
13/16 in

Dimensions

Shackle Height
1 1/2 in
Overall Height
1.8 in
Body Height
1 13/16 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Description

Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.