Padlock

  • Mfr # SDPL-RED-38ST-087
  • Zoro # G825075006
product price: 
$
11.49
/ea

Key Features

Non-Removable Key
Yes
Shackle Material
Steel
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Height
1 13/16 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-087
Zoro #
G825075006
UPC #
888434616819
Country of Origin
China
Item
Lockout Padlock
Non-Removable Key
Yes
Shackle Material
Steel
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
For Location
Indoor, Outdoor
Standards
OSHA
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Color
Red
Key Type
Keyed Alike
Header
DANGER/DANGER/PELIGRO/PERIGO
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant
Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-Plated
Labeling
Label Included
Body Shape
Rectangular
Number of Tumbler Pins
6
Sign Background Color
White
Vertical Shackle Clearance
1 1/2 in
Opening Type
Key
Padlock Body Material
Nylon
Control Key Registration Required
Yes
Number of Keys Included
1
Horizontal Shackle Clearance
13/16 in
Shackle Material Coating
Chrome-plated
Key Style
Standard Pin Tumbler
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Legend Color
Black, Red, White

Dimensions

Body Height
1 13/16 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Overall Height
1.8 in
Body Width
1 1/2 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews