Padlock

  • Mfr # SDPL-RED-38ST-088
  • Zoro # G725075052
product price: 
$
11.49
/ea

Key Features

Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-plated
Body Height
1 13/16 in
Shackle Height
1 1/2 in
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-088
Zoro #
G725075052
UPC #
888434616826
Country of Origin
China
Item
Padlock
Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-plated
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
For Location
Indoor, Outdoor
Shackle Material Coating
Chrome-plated
Horizontal Shackle Clearance
13/16 in
Body Shape
Rectangular
Sign Background Color
White
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Legend Color
Black, Red, White
Key Type
Keyed Alike
Number of Keys Included
1
Padlock Body Material
Nylon
Labeling
Label Included
Non-Removable Key
Yes
Header
DANGER/DANGER/PELIGRO/PERIGO
Opening Type
Key
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Standards
OSHA
Number of Tumbler Pins
6
Shackle Material
Steel
Body Color
Red
Minimum Temperature
-30 Degrees F

Dimensions

Body Height
1 13/16 in
Shackle Height
1 1/2 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Overall Height
1.8 in
Body Width
1 1/2 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews