Padlock

  • Mfr # SDPL-RED-38ST-094
  • Zoro # G225074739
product price: 
$
11.49
/ea

Key Features

For Location
Indoor, Outdoor
Body Height
1 13/16 in
Padlock Body Material
Nylon
Control Key Registration Required
Yes
Horizontal Shackle Clearance
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-094
Zoro #
G225074739
UPC #
888434616888
Country of Origin
China
Item
Padlock
For Location
Indoor, Outdoor
Padlock Body Material
Nylon
Control Key Registration Required
Yes
Horizontal Shackle Clearance
13/16 in
Body Material Coating
Chrome-plated
Key Style
Standard Pin Tumbler
Header
DANGER/DANGER/PELIGRO/PERIGO
Language
English, French, Portuguese, Spanish
Non-Removable Key
Yes
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Number of Tumbler Pins
6
Key Type
Keyed Alike
Vertical Shackle Clearance
1 1/2 in
Opening Type
Key
Shackle Material Coating
Chrome-plated
Body Color
Red
Number of Keys Included
1
Resistance Properties
Corrosion Resistant
Sign Background Color
White
Maximum Temperature
250 Degrees F
Legend Color
Black, Red, White
Shackle Material
Steel
Labeling
Label Included
Body Shape
Rectangular
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Red, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Standards
OSHA
Minimum Temperature
-30 Degrees F

Dimensions

Body Height
1 13/16 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Overall Height
1.8 in
Overall Width
1.5 in

Description

Padlock, Body Color Red, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.