Padlock

  • Mfr # SDPL-YLW-38ST-013
  • Zoro # G625075824
product price: 
$
11.49
/ea

Key Features

For Location
Indoor, Outdoor
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Standards
OSHA
Body Shape
Rectangular
Body Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-013
Zoro #
G625075824
UPC #
888434617076
Country of Origin
China
Item
Padlock
For Location
Indoor, Outdoor
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Standards
OSHA
Body Shape
Rectangular
Body Color
Yellow
Resistance Properties
Corrosion Resistant
Number of Keys Included
1
Horizontal Shackle Clearance
13/16 in
Legend Color
Black, Red, White
Key Style
Standard Pin Tumbler
Labeling
Label Included
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Language
English, French, Portuguese, Spanish
Body Material Coating
Chrome-plated
Number of Tumbler Pins
6
Shackle Material Coating
Chrome-plated
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Vertical Shackle Clearance
1 1/2 in
Padlock Body Material
Nylon
Minimum Temperature
-30 Degrees F
Shackle Material
Steel
Sign Background Color
White
Header
DANGER/DANGER/PELIGRO/PERIGO
Key Type
Keyed Alike
Non-Removable Key
Yes
Opening Type
Key
Control Key Registration Required
Yes
Maximum Temperature
250 Degrees F

Dimensions

Overall Width
1.5 in
Overall Height
1.8 in
Body Width
1 1/2 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Shackle Height
1 1/2 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews