Shop BRADY

Padlock

  • Mfr # SDPL-YLW-38ST-018
  • Zoro # G825076072

product price: 
$
11.49
/ea

Key Features

Non-Removable Key
Yes
Shackle Diameter
1/4 in
Header
DANGER/DANGER/PELIGRO/PERIGO
Overall Height
1.8 in
Sign Background Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-018
Zoro #
G825076072
UPC #
888434617120
Country of Origin
China
Item
Padlock
Non-Removable Key
Yes
Header
DANGER/DANGER/PELIGRO/PERIGO
Sign Background Color
White
Key Type
Keyed Alike
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
For Location
Indoor, Outdoor
Control Key Registration Required
Yes
Body Shape
Rectangular
Key Style
Standard Pin Tumbler
Padlock Body Material
Nylon
Standards
OSHA
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
1
Body Color
Yellow
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Opening Type
Key
Labeling
Label Included
Language
English, French, Portuguese, Spanish
Resistance Properties
Corrosion Resistant
Shackle Material
Steel
Legend Color
Black, Red, White
Shackle Material Coating
Chrome-plated
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Body Material Coating
Chrome-plated
Number of Tumbler Pins
6

Dimensions

Shackle Diameter
1/4 in
Overall Height
1.8 in
Body Height
1 13/16 in
Overall Width
1.5 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.