Padlock

  • Mfr # SDPL-YLW-38ST-026
  • Zoro # G625075961
product price: 
$
11.49
/ea

Key Features

Number of Tumbler Pins
6
Key Type
Keyed Alike
Body Width
1 1/2 in
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Chrome-plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-026
Zoro #
G625075961
UPC #
888434617205
Country of Origin
China
Item
Padlock
Number of Tumbler Pins
6
Key Type
Keyed Alike
Minimum Temperature
-30 Degrees F
Shackle Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
Number of Keys Included
1
Key Style
Standard Pin Tumbler
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Body Shape
Rectangular
Padlock Body Material
Nylon
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Sign Background Color
White
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Shackle Material
Steel
Legend Color
Black, Red, White
Horizontal Shackle Clearance
13/16 in
Control Key Registration Required
Yes
Body Material Coating
Chrome-plated
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Standards
OSHA
Body Color
Yellow
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Opening Type
Key
Non-Removable Key
Yes
Language
English, French, Portuguese, Spanish
Labeling
Label Included

Dimensions

Body Width
1 1/2 in
Overall Height
1.8 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.