Padlock

  • Mfr # SDPL-YLW-38ST-033
  • Zoro # G325074776
product price: 
$
11.49
/ea

Key Features

Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
Body Width
1 1/2 in
Standards
OSHA
Horizontal Shackle Clearance
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-033
Zoro #
G325074776
UPC #
888434617274
Country of Origin
China
Item
Padlock
Key Style
Standard Pin Tumbler
Control Key Registration Required
Yes
Standards
OSHA
Horizontal Shackle Clearance
13/16 in
Shackle Material
Steel
Opening Type
Key
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Minimum Temperature
-30 Degrees F
Body Material Coating
Chrome-plated
Header
DANGER/DANGER/PELIGRO/PERIGO
Number of Keys Included
1
Legend Color
Black, Red, White
Sign Background Color
White
Labeling
Label Included
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Key Type
Keyed Alike
Body Color
Yellow
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Corrosion Resistant
Maximum Temperature
250 Degrees F
Number of Tumbler Pins
6
Padlock Body Material
Nylon
For Location
Indoor, Outdoor
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Shackle Material Coating
Chrome-plated
Body Shape
Rectangular
Language
English, French, Portuguese, Spanish

Dimensions

Body Width
1 1/2 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Overall Height
1.8 in
Overall Width
1.5 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.