Padlock

  • Mfr # SDPL-YLW-38ST-034
  • Zoro # G625074803
product price: 
$
11.49
/ea

Key Features

Padlock Body Material
Nylon
Control Key Registration Required
Yes
Header
DANGER/DANGER/PELIGRO/PERIGO
Shackle Height
1 1/2 in
Legend Color
Black, Red, White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-034
Zoro #
G625074803
UPC #
888434617281
Country of Origin
China
Item
Padlock
Padlock Body Material
Nylon
Control Key Registration Required
Yes
Header
DANGER/DANGER/PELIGRO/PERIGO
Legend Color
Black, Red, White
Key Type
Keyed Alike
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome-plated
Sign Background Color
White
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Opening Type
Key
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Body Shape
Rectangular
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Number of Keys Included
1
Non-Removable Key
Yes
Standards
OSHA
Body Material Coating
Chrome-plated
Body Color
Yellow
Vertical Shackle Clearance
1 1/2 in
Language
English, French, Portuguese, Spanish
Maximum Temperature
250 Degrees F
Shackle Material
Steel
Labeling
Label Included
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Minimum Temperature
-30 Degrees F
Horizontal Shackle Clearance
13/16 in
Number of Tumbler Pins
6

Dimensions

Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Overall Height
1.8 in
Body Height
1 13/16 in
Overall Width
1.5 in
Body Width
1 1/2 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews