Shop BRADY

Padlock

  • Mfr # SDPL-YLW-38ST-039
  • Zoro # G325074349

product price: 
$
11.49
/ea

Key Features

Number of Tumbler Pins
6
Standards
OSHA
Body Color
Yellow
Body Material Coating
Chrome-plated
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-039
Zoro #
G325074349
UPC #
888434617335
Country of Origin
China
Item
Padlock
Number of Tumbler Pins
6
Standards
OSHA
Body Color
Yellow
Body Material Coating
Chrome-plated
Shackle Material
Steel
Key Type
Keyed Alike
Maximum Temperature
250 Degrees F
Key Style
Standard Pin Tumbler
Resistance Properties
Corrosion Resistant
Minimum Temperature
-30 Degrees F
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Shackle Material Coating
Chrome-plated
For Location
Indoor, Outdoor
Sign Background Color
White
Language
English, French, Portuguese, Spanish
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Number of Keys Included
1
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Opening Type
Key
Header
DANGER/DANGER/PELIGRO/PERIGO
Horizontal Shackle Clearance
13/16 in
Legend Color
Black, Red, White
Control Key Registration Required
Yes
Padlock Body Material
Nylon
Body Shape
Rectangular
Labeling
Label Included

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Diameter
1/4 in
Body Height
1 13/16 in
Overall Width
1.5 in
Overall Height
1.8 in

Description

Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.