Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-ORG-38ST-017
- Zoro # G625075633
product price:Â
$
14.39
/ea
Key Features
Control Key Registration Required
Yes
Maximum Temperature
350 Degrees F
Body Width
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-017
- Zoro #
- G625075633
- UPC #
- 888434620113
- Country of Origin
- China
- Item
- Padlock
- Control Key Registration Required
- Yes
- Maximum Temperature
- 350 Degrees F
- Horizontal Shackle Clearance
- 13/16 in
- Standards
- OSHA
- Padlock Body Material
- Aluminum
- Includes
- (1) Padlock, (2) Keys
- Labeling
- No Label or Tag
- Body Material Coating
- Chrome-plated
- Non-Removable Key
- Yes
- Key Style
- Standard Pin Tumbler
- Shackle Material
- Steel
- Number of Keys Included
- 2
- Opening Type
- Key
- Body Color
- Orange
- For Location
- Indoor, Outdoor
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Type
- Keyed Alike
- Minimum Temperature
- -30 Degrees F
- Vertical Shackle Clearance
- 1 1/2 in
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Shape
- Rectangular
- Number of Tumbler Pins
- 6
- Shackle Material Coating
- Chrome-plated
Dimensions
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Shackle Diameter
- 1/4 in
- Shackle Height
- 1 1/2 in
- Overall Height
- 1.8 in
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.