Padlock

  • Mfr # SDPL-YLW-38ST-043
  • Zoro # G225074890
product price: 
$
11.49
/ea

Key Features

Labeling
Label Included
Opening Type
Key
Key Style
Standard Pin Tumbler
For Location
Indoor, Outdoor
Number of Keys Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-043
Zoro #
G225074890
UPC #
888434617373
Country of Origin
China
Item
Lockout Padlock
Labeling
Label Included
Opening Type
Key
Key Style
Standard Pin Tumbler
For Location
Indoor, Outdoor
Number of Keys Included
1
Shackle Material Coating
Chrome-plated
Vertical Shackle Clearance
1 1/2 in
Maximum Temperature
250 Degrees F
Control Key Registration Required
Yes
Language
English, French, Portuguese, Spanish
Shackle Material
Steel
Number of Tumbler Pins
6
Key Type
Keyed Alike
Header
DANGER/DANGER/PELIGRO/PERIGO
Horizontal Shackle Clearance
13/16 in
Legend Color
Black, Red, White
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Sign Background Color
White
Body Color
Yellow
Non-Removable Key
Yes
Body Shape
Rectangular
Padlock Body Material
Nylon
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Body Material Coating
Chrome-Plated
Standards
OSHA
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Resistance Properties
Corrosion Resistant
Minimum Temperature
-30 Degrees F

Dimensions

Overall Width
1.5 in
Overall Height
1.8 in
Body Height
1 13/16 in
Shackle Diameter
1/4 in
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.