Padlock, Ylw, 1-13/16"H, Alum, BradyKeyCode8
- Mfr # SDAL-YLW-38ST-008
- Zoro # G825075228
product price:Â
$
14.39
/ea
Key Features
Labeling
No Label or Tag
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Includes
(1) Key, (1) Padlock
Shackle Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-YLW-38ST-008
- Zoro #
- G825075228
- UPC #
- 888434619278
- Country of Origin
- China
- Item
- Lockout Padlock
- Labeling
- No Label or Tag
- Horizontal Shackle Clearance
- 13/16 in
- Non-Removable Key
- Yes
- Includes
- (1) Key, (1) Padlock
- Vertical Shackle Clearance
- 1 1/2 in
- Maximum Temperature
- 350 Degrees F
- Body Color
- Yellow
- Body Material Coating
- Chrome-Plated
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 1
- Body Shape
- Rectangular
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Key Type
- Keyed Alike
- For Location
- Indoor, Outdoor
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Minimum Temperature
- -30 Degrees F
- Padlock Body Material
- Aluminum
- Standards
- OSHA
- Shackle Material
- Steel
- Opening Type
- Key
- Shackle Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Number of Tumbler Pins
- 6
Dimensions
- Shackle Diameter
- 1/4 in
- Body Height
- 1 13/16 in
- Overall Width
- 1.5 in
- Body Width
- 1 1/2 in
- Overall Height
- 1.8 in
- Shackle Height
- 1 1/2 in
- Body Thickness
- 3/4 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.