Shop BRADY

PadlockRd, 1-13/16"H, NylonBradyKeyCode18

  • Mfr # SDPL-RED-38ST-018
  • Zoro # G125090877

product price: 
$
11.49
/ea

Key Features

Body Color
Red
Body Thickness
3/4 in
Shackle Material Coating
Chrome-Plated
Width Across Shackle
13/16 in
Minimum Temperature
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-RED-38ST-018
Zoro #
G125090877
UPC #
888434616123
Country of Origin
China
Body Color
Red
Shackle Material Coating
Chrome-Plated
Minimum Temperature
-30 Degrees F
Header
DANGER/DANGER/PELIGRO/PERIGO
Padlock Body Material
Nylon
Vertical Shackle Clearance
1 1/2 in
Horizontal Shackle Clearance
13/16 in
Language
English, French, Portuguese, Spanish
Number of Bumpers
0
Shackle Type
Extended
Number of Tumbler Pins
6
Resistance Properties
Corrosion Resistant
Shackle Material
Steel
Maximum Temperature
250 Degrees F
Opening Type
Key
Body Shape
Rectangular
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Non-Removable Key
Yes
Features
Color-Matched Keys and Padlock Bodies, Constructed Using FDA-Approved Grease for Safe and Compliant Use in Food and Beverage Facilities, Energy-Isolating Design Prevents Electrical Conductivity From the Shackle to the Key
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Standards
Compliant with 2011/65/EU
Labeling
Label Included
Number of Keys Included
1
Legend Color
Black, White
Item
Lockout Padlock
Key Type
Keyed Alike

Dimensions

Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Body Height
1 13/16 in

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.