Shop BRADY
See all product information
Create Account
Pipe Marker 1P Hot Water 2.5-7.785in Dia White/Green
- Mfr # 6668B-1
- Zoro # G623548801
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Color
White on Green
Material
Metallic Appearance
Width
16 in
Height
2.25 in
Depth
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6668B-1
- Zoro #
- G623548801
- UPC #
- 888434645697
- Country of Origin
- United States
- Color
- White on Green
- Material
- Metallic Appearance
- Item
- Pipe Marker
Dimensions
- Width
- 16 in
- Height
- 2.25 in
- Depth
- 0.01 in
Description
Plenum-Rated Aluminum Pipe and Duct Markers withstand extreme temperatures, moisture, abrasion and chemicals without yellowing, fading, peeling or becoming brittle. Markers meet or exceed ASTM E-84-03 Standard Method of Building Materials. Aluminum material is designed to self-extinguish with low flame-spread and smoke-development ratings. Ideal for use in boiler rooms, attics and anywhere extreme heat and conditions are present in industrial facilities. Strong adhesive backing keeps marker securely affixed to ductwork. Bold colors, text and arrows facilitate quick and accurate identification for maintenance, troubleshooting and emergency response.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.