Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-28-767

  • Zoro # G312648515


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/ESD S541-2008, MIL-STD-202G, RoHS 2011/65/EU, RoHS 2015/863, UL Listed
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Adhesive
Adhesive
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-28-767
Zoro #
G312648515
UPC #
888434627891
Country of Origin
United States

Dimensions

Label Height
1/4 in
Label Thickness
4.1 mil
Label Width
1 1/2 in
Core Diameter
1 in

Details

Standards
ANSI/ESD S541-2008, MIL-STD-202G, RoHS 2011/65/EU, RoHS 2015/863, UL Listed
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Adhesive
Adhesive
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Precut Label Roll
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, Harsh Flux Wash-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Minimum Service Temperature
-112 Degrees F
For Print Method
Thermal-Transfer
Labels per Row
1
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Product Type
Circuit Board Labels
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
572 Degrees F
Label Color
White
Material Series
B-767
Recommended Ribbon
M61-R6310, M7-R6300
Label Material
Polyimide

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 52HJ91, 5UCU5, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Vial/Tube Size Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.