Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-371-7425J
  • Zoro # G815722002

product price: 
$
346.69
/ea
Free Shipping & Returns

Key Features

Product Type
Pre-Cut Label Stock Roll
Resistance Properties
Chemical-Resistant
Material Series
B-7425J
Labels per Row
1
Preprinted Text
No Legend
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-371-7425J
Zoro #
G815722002
UPC #
888434625187
Country of Origin
United States
Product Type
Pre-Cut Label Stock Roll
Resistance Properties
Chemical-Resistant
Material Series
B-7425J
Labels per Row
1
Preprinted Text
No Legend
Printer Series Compatibility
J7300
Preprinted Images
None
Minimum Service Temperature
-112 Degrees F
Material Properties
Autoclavable, Cryogenic, Inkjet Print-Receptive
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
P-CMY-1, P-K-1
For Print Method
Inkjet
Label Shape
Rectangle
Inkjet Printable
Yes
Item
Pre-Cut Label Stock Roll
Adhesive Properties
Permanent Adhesive
Label Material
Polypropylene
Adhesive Material
Acrylic
Label Finish
Matte
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Label Color
White
Labels per Roll
300
Label Media Format
Precut Roll
Standards
RoHS
Secondary Label Included
Secondary Label Not Included

Dimensions

Roll Length
5 in
Roll Width
3 1/2 in
Label Thickness
0.005 in
Label Height
5 in
Core Diameter
3 in
Label Width
3 1/2 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 5 in, Label Material Polypropylene, Label Width 3 1/2 in, Labels per Roll 300, Printer Series Compatibility J7300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.