Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-389-2595
  • Zoro # G515722333

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Labels per Row
1
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend
Label Finish
Matte
Material Properties
Inkjet Print-Receptive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-389-2595
Zoro #
G515722333
UPC #
888434625125
Country of Origin
United States
Labels per Row
1
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend
Label Finish
Matte
Material Properties
Inkjet Print-Receptive
Material Series
B-2595
Secondary Label Included
Secondary Label Not Included
Label Color
White
Label Material
Vinyl
Recommended Ribbon
P-CMY-1, P-K-1
Standards
RoHS
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Item
Pre-Cut Label Stock Roll
Printer Series Compatibility
J7300
Resistance Properties
Chemical-Resistant
Label Media Format
Precut Roll
Preprinted Images
None
Label Shape
Circle
Labels per Roll
500
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Inkjet Printable
Yes
Adhesive Material
Acrylic
For Print Method
Inkjet
Adhesive
Adhesive
Compatible Mfr Part Number
P-CMY-1, P-K-1

Dimensions

Label Width
1 1/2 in
Label Thickness
0.0053 in
Roll Length
1 1/2 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon P-CMY-1, P-K-1, Resistance Properties Chemical-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.