Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-390-2595
  • Zoro # G515722401
product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Preprinted Images
None
Secondary Label Included
Secondary Label Not Included
Adhesive Material
Acrylic
Standards
RoHS
Resistance Properties
Chemical-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-390-2595
Zoro #
G515722401
UPC #
888434591321
Country of Origin
United States
Preprinted Images
None
Secondary Label Included
Secondary Label Not Included
Adhesive Material
Acrylic
Standards
RoHS
Resistance Properties
Chemical-Resistant
Preprinted Text
No Legend
Labels per Roll
500
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
For Print Method
Inkjet
Item
Pre-Cut Label Stock Roll
Inkjet Printable
Yes
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Label Color
White
Compatible Mfr Part Number
P-CMY-1, P-K-1
Label Shape
Circle
Material Series
B-2595
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Product Type
Pre-Cut Label Stock Roll
Label Material
Vinyl
Label Finish
Matte
Material Properties
Inkjet Print-Receptive
Recommended Ribbon
P-CMY-1, P-K-1
Maximum Service Temperature
140 Degrees F
Printer Series Compatibility
J7300

Dimensions

Label Width
2 in
Core Diameter
3 in
Roll Length
2 in
Label Thickness
0.0053 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Label Width 2 in, Labels per Roll 500, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon P-CMY-1, P-K-1, Resistance Properties Chemical-Resistant

Ratings & reviews