Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-388-2595
  • Zoro # G715722355
product price: 
$
98.99
/ea

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Inkjet Print-Receptive
Labels per Roll
500
Recommended Ribbon
P-CMY-1, P-K-1
Preprinted Text
No Legend
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-388-2595
Zoro #
G715722355
UPC #
888434591314
Country of Origin
United States
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Inkjet Print-Receptive
Labels per Roll
500
Recommended Ribbon
P-CMY-1, P-K-1
Preprinted Text
No Legend
Label Shape
Circle
Material Series
B-2595
Minimum Service Temperature
-40 Degrees F
Preprinted Images
None
Product Type
Pre-Cut Label Stock Roll
Resistance Properties
Chemical-Resistant
Standards
RoHS
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Not Included
Printer Series Compatibility
J7300
Maximum Service Temperature
140 Degrees F
Labels per Row
1
Label Material
Vinyl
Adhesive Material
Acrylic
Label Color
White
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Inkjet Printable
Yes
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive
Adhesive
For Print Method
Inkjet
Label Finish
Matte
Item
Pre-Cut Label Stock Roll

Dimensions

Label Thickness
0.0053 in
Roll Length
1 in
Label Width
1 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Material Vinyl, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon P-CMY-1, P-K-1, Resistance Properties Chemical-Resistant

Ratings & reviews