Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-59-2475
  • Zoro # G815721869

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
176 Degrees F
Label Media Format
Precut Roll
Labels per Row
1
Label Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-59-2475
Zoro #
G815721869
UPC #
888434624739
Country of Origin
United States
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
176 Degrees F
Label Media Format
Precut Roll
Labels per Row
1
Label Material
Polyester
Compatible Mfr Part Number
P-CMY-1, P-K-1
Label Shape
Rectangle
Label Color
White
Labels per Roll
1,000
Minimum Service Temperature
-40 Degrees F
Preprinted Images
None
Material Series
B-2475
Label Finish
Matte
Product Type
Pre-Cut Label Stock Roll
Adhesive
Adhesive
Standards
RoHS, UL
Inkjet Printable
Yes
Adhesive Material
Acrylic
Recommended Ribbon
P-CMY-1, P-K-1
Adhesive Properties
Permanent Adhesive
Item
Pre-Cut Label Stock Roll
Preprinted Text
No Legend
For Print Method
Inkjet
Secondary Label Included
Secondary Label Not Included
Resistance Properties
Chemical-Resistant
Printer Series Compatibility
J7300
Material Properties
Inkjet Print-Receptive

Dimensions

Label Width
1 in
Roll Length
1/2 in
Roll Width
1 in
Label Height
1/2 in
Core Diameter
3 in
Label Thickness
0.0047 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon P-CMY-1, P-K-1, Resistance Properties Chemical-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.