Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Gloss

  • Mfr # 121556

  • Zoro # G6053381


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Material
B-595 Vinyl Film with Permanent Adhesive
Width
6 1/4 in
Height
4 in
Standards
RoHS Compliant
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121556
Zoro #
G6053381
UPC #
754473708931
Country of Origin
Mexico

Dimensions

Width
6 1/4 in
Height
4 in
Length
4 in
Label Thickness
0.004 in
Label Height
4 in
Label Width
6 1/4 in

Details

Material
B-595 Vinyl Film with Permanent Adhesive
Standards
RoHS Compliant
Subject Matter
Information
Shape
Rectangle
Color
Yellow
Mounting Style
Adhesive
Legend
Blank
Background Color
Yellow
Item
Precut Label Roll
Tape Material
B-595 Vinyl Film with Permanent Adhesive
Printer Series Compatibility
GlobalMark 2
Application
Equipment and Inventory Labeling, Pipe and Valve Marking, Shelf Labeling
For Use With
GlobalMark(R) Industrial Label Maker
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 180 Degrees F
Adhesive
Adhesive
Labels per Roll
165
Label Type
Indoor/Outdoor
Indoor/Outdoor Usage
Outdoor
Label Color
Yellow
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Labels per Row
1
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal-Transfer
Product Type
Vinyl Labels
Label Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
Material Series
B-595
Label Finish
Gloss
Compatible Mfr Part Number
76739
Recommended Ribbon
76739
Adhesive Material
Acrylic
Label Shape
Rectangle
Label Media Format
Precut Roll
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color Yellow, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 1/4 in, Labels per Roll 165, Printer Series Compatibility GlobalMark 2, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 76739, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.