Shop BRADY

Desktop Printer, Multi-Color, 300 dpi

  • Mfr # S3700-WB
  • Zoro # G810040095

product price: 
$
3,570.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Wi-Fi
Printer Series
S3700
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3700-WB
Zoro #
G810040095
UPC #
888434623152
Country of Origin
Malaysia
Item
Desktop Printer
Printer Connectivity
Bluetooth, Wi-Fi
Printer Series
S3700
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Application
Asset Tracking, Barcode Labeling, Cold temperature Labeling, Component and Equipment Labeling, Electrical Labeling, Exit and Egress Marking, Facility Identification, Floor Marking, Food and Beverage Process Labeling, General Identification, Hazard Communication Identification, Healthcare and Hospital Labeling, Inventory and Inspection Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Safety Identification, Security Identification, Temperature Indicating Labeling, Temporary Labeling, Warehouse Marking
Product Type
Desktop Printer
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Compatible Mfr Part Number
B30-, B30C-, B30EP-
Input Method
Keyboard
Print Technology
Thermal Transfer
Starter Kit Type
Facility Safety Identification
Maximum Labels/Day
600
Printer Weight
36.9 lb
Print Preview Feature
Yes
Label Series Compatibility
B30-, B30C-, B30EP-
Compatible Label Media Format
Continuous Roll Cartridge, Precut Roll Cartridge
Display
Color LCD Touch Screen
Color
Blue, Gray
Supported Languages
Standards
2011/65/EU, 2015/863
Battery Included
Battery Not Included
Automatic Label Setup
Yes
Built-In Label Templates
Arc Flash, Circle Gauge, Custom Label, General Templates, GHS/CLP, Gradient Scale, Pipe Marker, PreMade Labels, Right-to-Know, Tags, WHMIS
Cutter Type
Automatic, XY Cutter
Operating System
Windows(R) 10
Printing Software Compatibility
Brady Workstation, Express Labels Mobile App, Windows based driver for 3rd party software use
Maximum Print Speed
5 in/sec
Ribbon/Label Cartridge Series Compatibility
B30-, B30C-, B30EP-
Included Software
Brady WorkstatExpress Labels Mobile App, Windows based driver for 3rd party software use
Barcode Capable
Yes
Supported Barcode Symbologies
Code 39, EAN-13, Interleaved 2 of 5, More through Brady Workstation, More through Brady WorkStation, PDF417, QR Code 128 Auto, UPC-A
Power Source - TS Only
AC Power
Power Source - old
AC Power
Wire Color
Blue, Gray
Included Accessories
Cleaning Kit, Mouse, Power Cord, USB Cord, USB Flash Drive
Voltage
110 V, 240 V

Dimensions

Maximum Label Width
4 in
Overall Height
11 in
Maximum Font Size
600 pt.
Maximum Printed Label Length
8 1/4 ft
Maximum Printed Label Width
4 in
Minimum Label Length
1/2 in
Overall Width
19 in
Overall Length
14 1/4 in
Wire Rope Length
14 1/4 in
Length
14 1/4 in

Description

Desktop Printer, Color Printing Capability Multi-Color, Compatible Grainger Part Number 40AW44, 40AW45, 40AW46, 45LT09, 45LT10, 45LT12, 45LT13, 45LT22, 45LT23, 56KG83, 56KH09, 792VU6, 800TF7, 800TG8, Compatible Mfr Part Number B30-, B30C-, B30EP-, Maximum Label Width 4 in, Maximum Labels/Day 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.