IndustrialPrinter, SingleColor

  • Mfr # ZT61046-T0101A0Z
  • Zoro # G8292989
product price: 
$
9,284.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
600 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61046-T0101A0Z
Zoro #
G8292989
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.09 in
Overall Width
10 1/2 in
For Core Dia.
3 in
Overall Height
15 5/8 in
Max. Tape Width
4.09"
Max. Ribbon Length
1,476 ft
Max. Label Width
4.49"
Max. Roll Dia.
7.99"
Width
10.6 in
Height
15.6"
Battery Size
90 to 265V AC
Overall Depth
19 7/8 in
Font Size
Scalable
Depth
19.9"
Maximum Print Length
30"
Maximum Print Width
4.09"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Max. Lines of Print
30"
Screen Type
Push Button
Printing Software Compatibility
XML, ZPL, ZPL II
Print Speed
14 in/sec
Barcode Printer Type
Industrial
Maximum Print Speed
14.02 in/s
Wire Communication
Wired
Weight
50 lb
Printer Resolution
600 dpi
For Use With
Label Print
Application
Industrial
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Label Formats Supported
Notch, Continuous Label, Die-cut Label, Black Mark
Dispensing Style
Tear Off
Printer Type
RFID Industrial
Recommended Use
Label Print
Media Type
Continuous Label;Notch;Black Mark;Die-cut Label
Serial Port
Yes
Standard Memory
1 GB
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 600 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews