Brady

Private Drive & Road Traffic Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle


product price: $26.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Private Drive
  • Width 18 in
  • Height 12 in
  • Sign Shape Horizontal Rectangle
See all product information

Product Information

  • Brand Brady
  • MFR # 129678
  • Zoro # G5744706
  • UPC #
    754473787486
  • Country of Origin United States
  • Category Traffic Signs

Dimensions

Width 18 in
Height 12 in

Details

Item Private Drive & Road Traffic Sign
Header No Header
Legend Private Drive
Sign Shape Horizontal Rectangle
Sign Material Aluminum
Sign Mounting Style Mounting Holes
Printed Language English
Sign Background Color White
ADA Compliant No
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.035 in
Sign Legend Color Black
Legend/Background Color Black/White
Background Color White
Double-Sided No
Subject Matter Trespassing & Property
Material Aluminum
Language English
Standards ANSI Z53.1-1967
Legend Color Black
ANSI Compliant Yes
Legend Style Text
Operating Temp. Range -40 Degrees to 230 Degrees F
Mounting Style With Mounting Holes
OSHA Compliant Yes
Symbol None
Sign Legend Text Color Black
Features Operating Temperature Range: -40 Degrees F to 230 Degrees F
Sign Header No Header
Indoor/Outdoor Usage Outdoor
Sign Properties Rigid
Sign Legend Private Drive
Average Outdoor Durability 5 to 8 yr
Sign Legend Style Text
State Specific Sign No
Number of Printed Sides 1
Material Properties Roll Up

Description

Private Drive & Road Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.