Shop BRADY
See all product information
Create Account
Repair Tag REPAIR Paper 3 x 5.75 Black on Yellow 100/PK, 100PK
- Mfr # 86776
- Zoro # G622966415
product price:Â
$
70.39
/pk of 100, $0.70/ea
Key Features
Width
5.75 in
Includes
(100) 12 in Cotton String Ties
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86776
- Zoro #
- G622966415
- UPC #
- 754473867768
- Country of Origin
- Mexico
- Includes
- (100) 12 in Cotton String Ties
- Material
- Paper
- Item
- Tag
Dimensions
- Width
- 5.75 in
Description
Production Status Tags help you effectively monitor and control production and equipment maintenance. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Includes 3/8 in. metal grommet. Not recommended for chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.