Roll-Up Road Construction Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 57002

  • Mfr # 57002

  • Zoro # G7405988


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Width
48 in
Height
48 in
Sign Shape
Diamond
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57002
Zoro #
G7405988
UPC #
754473570026
Country of Origin
Mexico

Dimensions

Width
48 in
Height
48 in

Details

Item
Roll-Up Road Construction Sign
Header
No Header
Legend
One Lane Road Ahead
Sign Shape
Diamond
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black

Description

Roll-Up Road Construction Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products