
Lockout Padlock Aluminum Org 1.5" S, Keyed Different, Aluminum, Orange, 1-1/2 in Shackle Height (Discontinued)
- Mfr # ALU-ORG-38ST-KD6PK
- Zoro # G6235487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALU-ORG-38ST-KD6PK
Zoro #
G6235487
UPC #
754473611415
Country of Origin
Mexico
Dimensions
Body Width
1-1/2 in
Shackle Height
1-1/2 in
Body Height
1.8 in
Shackle Length
0.8 in
Body Thickness
3/4 in
Details
Item
Lockout Padlock Aluminum Org 1.5" S
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open Shackle
Legend
DANGER LOCKED OUT DO NOT REMOVE; PROPERTY OF
Number of Keys
6
Number of Pins
6
Features
Engraving; Corrosion-resistant
Body Finish
Anodized
Key Style
SafeKey Linear Blade
Non-Removable Key
No
Description
Lockout Padlock Aluminum Org 1.5 In. S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.