Shop All Tags
Brady
Safety Tag, Polyester, 5-3/4inHx3in.W, PK25
Mfr # 76142
Zoro # G9403834
product price: $46.19
/pk 25, $1.85/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 3 in
- Width 5 3/4 in
- Tag Material Polyester
- Indoor/Outdoor Usage Indoor/Outdoor
Product Information
Dimensions
Height | 3 in |
Width | 5 3/4 in |
Hole Size | 3/8 in |
Details
Description
Safety Tag, Subject Matter Production & Quality Control Tags, Sign Legend Remarks: Signed By: Date:, Legend Same on Both Sides No, Sign Header Special Instructions, Shape Rectangular, Safety Tag Legend - Back Side No Text, Sign Header -Back Side No Header, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- MOLDEX Mask, N95, S, 3-Ply, PK10 (4801)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- KLEENGUARD Coveralls, XL, White (KCC 44324)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- Brady Tags