Shop All Tags
Brady
Lock Seal, Plastic, Blue, PK100
Mfr # 95193
Zoro # G4967995
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Strap Seals
- Tool Required Removal
- Wire Length 7 1/2 in
- Tearaway Option No
- Material Plastic
Product Information
Dimensions
Wire Length | 7 1/2 in |
Length | 7-1/2" |
Width | 7-1/2" |
Strap Width | 1/4 in |
Strap Length | 7 1/2 in |
Details
Description
Strap Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 1/2 in, Strap Width 1/4 in, Breaking Strength 45 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1702L)
- CHILL-ITS BY ERGODYNE Headband, One Size, Terrycloth (6605)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647RB)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Blank Tags, Brass, 1 1/2 in Diameter, .04 in Thick, Indoor/Outdoor, Pack of 25 (23210)
- BRADY Temporary Valve Tag Fasteners, Metl, PK100 (98858)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- Brady Tags