V6100R5 Fixed Barcode Scanner Standard Density RS232 5V
- Mfr # 178586
- Zoro # G923548952
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Height
2.25 in
Color
Blue
Depth
7 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 178586
- Zoro #
- G923548952
- UPC #
- 888434645109
- Country of Origin
- Japan
Dimensions
- Height
- 2.25 in
- Depth
- 7 in
- Width
- 5 in
Details
- Item
- Barcode Scanner
- Color
- Blue
Description
Get high-performance conveyor automation scanning with the V6100R5 Fixed Barcode Scanner Standard density scanning with white illumination handles a wide range of barcode types. Ultra-small footprint integrates seamlessly into any workspace. Hands-free scanning boosts efficiency and keeps work moving. RS-232 connection, 5V architecture and digital I/O (DIO) enable seamless equipment integration. Global shutter technology ensures accurate reads of fast-moving barcodes. IP65 certified housing withstands harsh industrial environments. Dedicated FixedConfig software simplifies advanced configuration. Teach and Read buttons provide easy setup and single scan functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.