Brady

Sign Base with Post Baked Enamel, ft. Cast iron


product price: $334.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 48"
  • Material Cast Iron
  • Post Style Round
  • Color Black
  • For Use With 18 in x 18 in, 24 in x 18 in or 24 in x 24 in Signs
See all product information

Product Information

  • Brand Brady
  • MFR # 86345
  • Zoro # G6191096
  • UPC #
    754473863456
  • Country of Origin China
  • Category Sign Posts

Dimensions

Length 48"
Diameter 14 in
Sign Post Length 48 in
Overall Height 51 1/2 in
Sign Post Width 17 in
Sign Post Depth 17 in
Max. Sign Size/Capacity 24 in x 24 in
Sign Base Height 3 1/2 in
Sign Base Length 17 in
Sign Base Width 17 in
Sign Base Diameter 17 in
Length of Post Punched 2 ft
Mounting Hole Dia. 1 in

Details

Material Cast Iron
Post Style Round
Color Black
For Use With 18 in x 18 in, 24 in x 18 in or 24 in x 24 in Signs
Finish Baked Enamel
Sign Post Color Black
Breakaway Feature No
Sign Post Finish Enamel
Sign Post Material Iron
Item Sign Base with Post
Sign Base Material Cast Iron
Sign Base Type Portable, Slip-On, Surface Mount
Sign Base Color Black
NCHRP-350 Compliant No
Includes Clean Out Bar No
Hole Punch Style Prepunched
Fillable Sign Base No
Includes Base Yes
Holes on 1 in. Centers Yes
Sign Post Anchor For Ground Type Not Included
Sign Post Style Round
Base Weight 35 lb
Number of Anchor Holes 0
Number of Mounting Holes 5
Includes Mounting Hardware No
Integrated Wheels No
Includes Post Yes
Post Cap Style No Cap
Sign Base Finish Enamel
Sign Support Type Sign Support Kits
Sign Base Shape Round
Sign Post lb./ft. 48 in
Includes Anchor No

Description

Sign Base with Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material Iron, Sign Post Color Black, Sign Post Finish Enamel, Sign Post lb./ft. 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.