Tapco
Sign Post, Silver, Steel, 12 ft L
Mfr # 054-00037
Zoro # G0469458
original price:
$152.06
31% off
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 2-3/8"
- Depth 2-3/8"
- Material Galvanized steel
- Post Style Round
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-009)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- TAPCO Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum (037-00001)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete; Galvanized Steel (105863)
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00006)
- TAPCO Sign Post, Green, Steel, 10 ft L (054-00004)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- Tapco Sign Posts