Shop All Sign Posts
Brady
Sign Post, Green, Steel, 10 ft L
Mfr # 97205
Zoro # G2688869
Sold in multiples of 3 for $241.95
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$241.95
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3-21/64"
- Depth 3"
- Material Steel
- Post Style U-Channel
Product Information
- Brand Brady
- MFR # 97205
- Zoro # G2688869
- UPC # 754473972059
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 10 ft. |
Width | 3-21/64" |
Depth | 3" |
Sign Post Depth | 1 1/2 in |
Sign Post Width | 3 1/8 in |
Sign Post Length | 120 in |
Mounting Hole Dia. | 0.375 in |
Length of Post Punched | Full Length |
Details
Description
Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Green, Sign Post Finish Baked Enamel, Sign Post Length 120 in, Sign Post Depth 1 1/2 in, Sign Post Width 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- RADIANS Radians QHR6 Quartz„¢ Full Brim Hard Hat, 6 Point Ratchet, Hi-Viz Orange (QHR6-ORANGE-HV)
- IMPACTO Anti-Vibration Gloves, Half, XL, PR (VI4748)
- SCS Label, Black/Yellow, 1-5/8in.H x 2in.W (ALABEL5/8X2)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- BRADY Grey Sign Holder ; ft. Acrylic (SH710)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- Brady Signs