Shop All Spill Pallet Ramps
Brady
Spill Pallet Ramp, Blue, 650 lb.
Mfr # SC-DPR
Zoro # G3500135
product price: $269.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Height 21 in
- Width 33 in
- Length 70 in
- Color Blue
- For Use With BRADY SPC SC-DP2, SC-DP4
Product Information
- Brand Brady
- MFR # SC-DPR
- Zoro # G3500135
- UPC # 662706832578
- Country of Origin China
- Category Spill Pallet Ramps
Dimensions
Height | 21 in |
Width | 33 in |
Length | 70 in |
Compatible Spill Containment Height | 21 in |
Dimensions | 70 in L x 33 in W x 21 in H |
Details
Description
Spill Pallet Ramp, Color Blue, Compatible Spill Containment Height 21 in, Dimensions 70 in L x 33 in W x 21 in H, For Use With BRADY SPC SC-DP2, SC-DP4, For Use With Brand BRADY SPC, For Use With Mfr. Model Number SC-DP2, SC-DP4, Height 21 in, Length 70 in, Load Capacity 650 lb, Material Polyethylene, Product Type Spill Pallet Ramp, Recycled Content ( Percent) No Recycled Content, Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2), Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, 12,000 lb. Load Limit, Red (A-323)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- FARM & RANCH Step Stool 2Steps 325Lb (LLP-2)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 15 ft. (751587PKGRA)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- KEEPER Autmtv Ramp Top Kt (05674)
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- Brady Ramps