
Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Purple
Mfr # 104576
Zoro # G015721539
product price:Â $28.19
/eaKey Features
Number of Keys
2
Key Type
Keyed Different
Body Height
1.6 in
Shackle Height
1.5 in
Shackle Type
Open Shackle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104576
Zoro #
G015721539
UPC #
754473032807
Country of Origin
China
Dimensions
Body Height
1.6 in
Shackle Height
1.5 in
Body Width
1.5 in
Details
Number of Keys
2
Key Type
Keyed Different
Shackle Type
Open Shackle
Shackle Material
Aluminum
Padlock Body Material
Aluminum
Standards
OSHA 1910.147
Description
Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Aluminum shackle has superior spark and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.