Shop All Tags
Brady
Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10
Mfr # 86625
Zoro # G3507217
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Hole Size 3/8 in
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Service Record, Header Wording Service Record, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 075)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-EG_12x12 (T1-1870-EG_12x12)
- HONEYWELL NORTH Respirator Refresher Wipe Pads, 100PK (7003-H5)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- BRADY Metal Ball Seal, PK100 (95197)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- Brady Tags