Shop All Tags
Brady
Metal Ball Seal, PK100
Mfr # 95197
Zoro # G4967986
original price:
$63.85
new price: $63.69
/pk 100, $0.64/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Primary Application Truck Seal
- Material Metal
- Wire Length 8 1/2 in
- Breaking Strength 125 lb
- Tool Required Removal
Product Information
Dimensions
Wire Length | 8 1/2 in |
Length | 7-1/2" |
Width | 8-1/2" |
Strap Length | 8 1/2 in |
Strap Width | 1/4 in |
Details
Description
Strap Seals, Aluminum, Silver, Marking Parameters Consecutive Numbering, SEALED, Strap Length 8 1/2 in, Strap Width 1/4 in, Breaking Strength 125 lb, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- BULLARD DuPont Tychem QC RT3 RT Series Double Bib Hood With Sport Neck Cuff, 10PK (RT3)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- Brady Tags