Shop BRADY
See all product information
Create Account
Tags DO NOT OPERATE UNTIL THIS TAG IS REMOVED Polyester 7x4 BK/RD/WH 10/PK, 10PK
- Mfr # 86519
- Zoro # G522966492
product price:Â
$
40.75
/pk of 10, $4.08/ea
Key Features
Width
4 in
Includes
(10) Nylon Ties
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86519
- Zoro #
- G522966492
- UPC #
- 754473865191
- Country of Origin
- United States
- Includes
- (10) Nylon Ties
- Material
- Polyester
- Item
- Tag
Dimensions
- Width
- 4 in
Description
Self-Laminating tags can be personalized by writing on special instructions, hazards or warnings. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHAfts 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Seal and protect your written message with a clear adhesive overlay. Withstands moisture, grease and dirt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.