Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Black, 100 ft. L, 2-1/4 In. W
Mfr # 113132
Zoro # G0171902
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Black
- Width 2 1/4 in
- Length 100 ft
- Material Vinyl
Product Information
- Brand Brady
- MFR # 113132
- Zoro # G0171902
- UPC # 754473997991
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Details
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 3.75in x 1in (B33-10-427)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam SJ Series (740-0235)
- BRADY Label (M21-11-499)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on Yellow (M21-500-595-YL)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- Brady Label Maker Tapes, Labels, Signs & Tags