Tape, Brown, Labels/Roll: Continuous

  • Mfr # B30C-4000-595-BR

  • Zoro # G7426806


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
4"
Length
100 ft.
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30C-4000-595-BR
Zoro #
G7426806
UPC #
754473183028
Country of Origin
Mexico

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.004 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Tape
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Brown
Material
Vinyl
Labels per Roll
Continuous
Includes
Roll of Tape
Background Color
Brown
Temp. Range
-40 Degrees to 180 Degrees F
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Tape Material
Vinyl Film
Standards
ASTM D 523, PSTC-101, PSTC-33, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Metal Detectable
No
Adhesive
Adhesive
Application
Electrical Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Label Finish
Gloss
Maximum Service Temperature
180 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Compatible Mfr Part Number
B30-R10000-WT
Label Material
Vinyl
Label Color
Brown
Adhesive Properties
Aggressive Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Product Type
Vinyl Label
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll
Material Series
B-595
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R10000-WT

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.