
TrackMat Universal Absorbent Mat, Heavy Weight, 58 x 80', Absorbency Capacity 39 gal
Mfr # TM58
Zoro # G016109176
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Color
Black, White
Spill Capacity
39 gal
Length
80 ft
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM58
Zoro #
G016109176
UPC #
662706310229
Country of Origin
United States
Dimensions
Length
80 ft
Width
58 in
Details
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Color
Black, White
Spill Capacity
39 gal
Item
Absorbent Mat
Material
Polypropylene
Description
TrackMat matting is the ultimate barrier absorbent for large petroleum spills. Extremely durable, it features a UV-resistant layer and is ideal for rail and transportation. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Heavy weight - specifically designed for continuous leaks and larger spills so you use less material. TrackMat matting features a highly absorbent polypropylene core and a non-leaking, non-slip barrier backing. Barrier backing eliminates leaks and prevents rugs from slipping on smooth surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.