Zoro Homepage

Traffic Sign, 17 in Height, 17" Width, Vinyl, Circle, English

  • Mfr # 97611

  • Zoro # G1214191


product price: $45.25
/ea

Key Features

Header
No Header
Legend
Pedestrian Traffic Only
Width
17"
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97611
Zoro #
G1214191
UPC #
754473976118
Country of Origin
Mexico

Dimensions

Width
17"
Height
17 in
Thickness
0.012 in

Details

Item
Traffic Sign
Header
No Header
Legend
Pedestrian Traffic Only
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 158 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Pedestrian Crossing
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Traffic Sign, Height 17 in, Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.